
Tub Faucet, Forever Brass (PVD), Wall
Mfr # 3-2045-01
Zoro # G8956937
product price: $972.99
/ea
Free Shipping & Returns
Key Features
Depth
Handle: 3", Spout: 7-1/4"
Number of Handles
2
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2045-01
Zoro #
G8956937
UPC #
760724183679
Country of Origin
United States
Dimensions
Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Height
2
Width
7.88
Faucet Center Size
8
Handle Length (in)
3.63
Faucet Connection Size
0.5
Description
Wall Mount Tub Faucet in Forever Brass (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.