Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2415-01

  • Zoro # G9044482


product price: $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Mounting Type
Wall
Depth
Handle: 3-5/16", Spout: 7-13/16"
Number of Handles
2
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-01
Zoro #
G9044482
UPC #
760724188971
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Height
2.75
Length
7.81
Faucet Connection Size
0.5
Handle Length (in)
3.3
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Mounting Type
Wall
Number of Handles
2
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Number of Holes
3
Handle Type
Lever
Weight
5.25
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
7.38
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.