Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2465-01

  • Zoro # G8980064


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3-5/16", Spout: 8-5/16"
Length
8
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-01
Zoro #
G8980064
UPC #
760724187738
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 8-5/16"
Length
8
Width
8
Height
3.13
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.5

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Number of Handles
2
Weight
3.65
Tub Spout Reach
7.69
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.