Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2475-01

  • Zoro # G8983345


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Width
8
Depth
Spout: 8-5/16"
Number of Holes
3
Connection
1/2" NPT
Height
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-01
Zoro #
G8983345
UPC #
760724187974
Country of Origin
United States

Dimensions

Width
8
Depth
Spout: 8-5/16"
Height
3.19
Length
8.31
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Brass
Weight
4.75
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
7.69
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.