Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2495-01

  • Zoro # G8931965


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Length
9.13
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-01
Zoro #
G8931965
UPC #
760724375845
Country of Origin
United States

Dimensions

Length
9.13
Depth
Handle: 3.45", Spout: 9.15"
Height
1.13
Width
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
No
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Weight
3.6
Faucet Valve Type
BP
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.