
Tub Faucet, Forever Brass (PVD), Wall
Mfr # 3-2545-01
Zoro # G8938922
product price: $979.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Length
9
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2545-01
Zoro #
G8938922
UPC #
760724392576
Country of Origin
United States
Dimensions
Length
9
Height
2.19
Depth
Tub Faucet: 9.01", Lever: 3.51"
Width
8
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.75
Description
Wall Mount Tub Faucet in Forever Brass (Pvd)
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.