Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2565-01

  • Zoro # G9074573


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Height
2.13
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-01
Zoro #
G9074573
UPC #
760724448433
Country of Origin
United States

Dimensions

Height
2.13
Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Length
9
Handle Length (in)
3.63
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Connection
3/4" NPT
Material
Solid Brass
Mounting Type
Wall
Handle Material
Brass
Handle Type
Lever
Weight
6.2
Faucet Material
Brass
Tub Spout Reach
8
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.