Zoro Homepage

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2575-01

  • Zoro # G9009708


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Width
Lever: 2.30"
ADA Compliant
No
Connection
3/4" NPT
Number of Holes
3
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-01
Zoro #
G9009708
UPC #
760724579175
Country of Origin
United States

Dimensions

Width
Lever: 2.30"
Depth
Tub Faucet: 7.35", Lever: 3.57"
Height
3.71
Length
8
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
ADA Compliant
No
Connection
3/4" NPT
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Type
Lever
Weight
4.75
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Drain included
No
Tub Spout Reach
7
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.