This item is Discontinued.

Newport Brass Tub Faucet, Forever Brass (PVD), Wall 3-2905/01

Tub Faucet, Forever Brass (PVD), Wall (Discontinued)

  • Mfr # 3-2905/01
  • Zoro # G8995017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2905/01
Zoro #
G8995017
UPC #
760724582960
Country of Origin
United States

Dimensions

Height
2.85
Width
Handle: 2.45"
Depth
Spout: 6.71"
Length
8
Handle Length (in)
2.45
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Cross
Weight
4.75
Faucet Valve Type
BP
Tub Spout Reach
6.05
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Handle Included
Yes

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.