Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2915-01

  • Zoro # G9067336


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Height
2.85
Length
8
Depth
Handle: 3.42", Spout: 6.71"
Number of Holes
3
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2915-01
Zoro #
G9067336
UPC #
709180093610
Country of Origin
United States

Dimensions

Height
2.85
Length
8
Depth
Handle: 3.42", Spout: 6.71"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.74

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
No
Mounting Type
Wall
Weight
6.8
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
6.05
Drain included
No
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.