Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2925-01

  • Zoro # G8974358


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Mounting Type
Wall
Width
8
Number of Holes
3
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-01
Zoro #
G8974358
UPC #
760724647355
Country of Origin
United States

Dimensions

Width
8
Height
4.63
Depth
Handle: 3-1/8", Spout: 6"
Length
6
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Handle Type
Cross
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Number of Handles
2
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Connection
1/2" NPT
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Tub Spout Reach
5.56
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.