Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2975-01

  • Zoro # G8973405


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 2.87", Spout: 6-9/16"
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
Yes
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-01
Zoro #
G8973405
UPC #
709180061206
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Width
8
Height
4.63
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
Yes
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Type
Lever
Weight
3.06
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.