Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-2985-01

  • Zoro # G9078195


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
7.5
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-01
Zoro #
G9078195
UPC #
709180063224
Country of Origin
United States

Dimensions

Length
7.5
Height
4.13
Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.89

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Mounting Type
Wall
ADA Compliant
Yes
Handle Type
Cross
Weight
3.06
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.