Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-3105-01

  • Zoro # G9087243


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Handle Material
Brass
Connection
1/2" NPT
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-01
Zoro #
G9087243
UPC #
709180265949
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Length
9.13
Height
3
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Material
Solid Brass
Handle Type
Lever
Weight
3.15
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.