Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-855-01

  • Zoro # G9025275


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Type
Lever
Includes
Full Line of Matching Accessories
Height
2.85
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855-01
Zoro #
G9025275
UPC #
760724248460
Country of Origin
United States

Dimensions

Height
2.85
Depth
Spout: 6-11/16", Valve: 3-3/16"
Width
Spout: 2-7/8", Valve: 2-5/16"
Length
8
Faucet Connection Size
0.5
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Lever
Includes
Full Line of Matching Accessories
Connection
1/2" NPT
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Number of Handles
2
ADA Compliant
Yes
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Weight
3.85
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.06
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.