Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-995-01

  • Zoro # G9041594


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Length
7
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Height
4.63
Number of Handles
2
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-01
Zoro #
G9041594
UPC #
760724086734
Country of Origin
United States

Dimensions

Length
7
Height
4.63
Width
7.88
Depth
Spout: 7", Valve: 3-1/8"
Face Dia.
7/8"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Includes
Full Line of Matching Accessories
Mounting Type
Wall
Material
Solid Brass
ADA Compliant
No
Number of Holes
3
Connection
1/2" NPT
Handle Material
Brass
Handle Type
Cross
Weight
4.4
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Valve Type
BP
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.