Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1036-24A

  • Zoro # G8942106


product price:  $1,289.99
/ea
Free Shipping & Returns

Key Features

Height
9.75
Mounting Type
Deck
Handle Type
Lever
Length
13.4
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-24A
Zoro #
G8942106
UPC #
760724251279
Country of Origin
United States

Dimensions

Height
9.75
Length
13.4
Width
15
Face Dia.
Spout: 3/4"
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Faucet Center Size
8
Handle Length (in)
4
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Mounting Type
Deck
Handle Type
Lever
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Includes
Full Line of Matching Accessories
Material
Solid Brass
Weight
6.7
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
11.56
Faucet Mount
Deck Mounted
Drain included
No

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.