Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1606/24A

  • Zoro # G9052934


product price:  $1,283.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
11.19
Number of Handles
2
Width
15
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/24A
Zoro #
G9052934
UPC #
760724272342
Country of Origin
United States

Dimensions

Length
11.19
Width
15
Height
4.63
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Cross
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Mounting Type
Deck
Handle Material
Brass
ADA Compliant
Yes
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Weight
12
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Tub Spout Reach
9.06

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.