Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1626-24A

  • Zoro # G9095616


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Height
4.31
Flow Rate (GPM)
1.8
Handle Type
Lever
Width
15
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1626-24A
Zoro #
G9095616
UPC #
760724276494
Country of Origin
United States

Dimensions

Height
4.31
Width
15
Length
11.2
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Handle Material
Brass
Material
Solid Brass
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Weight
11.35
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.