Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1746-24A

  • Zoro # G8978348


product price:  $1,901.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-24A
Zoro #
G8978348
UPC #
760724291909
Country of Origin
United States

Dimensions

Width
15
Length
11.7
Height
7.81
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
4.56

Details

Finish
French Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Weight
6.1
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
9.63
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.