Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1766-24A

  • Zoro # G9041147


product price:  $1,901.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Height
10.19
Number of Handles
2
Depth
Lever: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1766-24A
Zoro #
G9041147
UPC #
760724321521
Country of Origin
United States

Dimensions

Height
10.19
Depth
Lever: 2-3/8"
Width
15
Length
10.63
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.38

Details

Finish
French Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Handle Material
Brass
Number of Holes
3
Handle Type
Cross
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Material
Solid Brass
Weight
6.8
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.