Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1776-24A

  • Zoro # G9086394


product price:  $1,901.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Width
15
Mounting Type
Deck
Depth
Faucet: 10-3/8"
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-24A
Zoro #
G9086394
UPC #
760724297994
Country of Origin
United States

Dimensions

Width
15
Depth
Faucet: 10-3/8"
Length
10.38
Height
10.19
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Mounting Type
Deck
Handle Type
Lever
Number of Holes
3
Includes
Full Line of Matching Accessories
Material
Solid Brass
ADA Compliant
Yes
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Weight
7.5
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.