Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2416-24A

  • Zoro # G9013147


product price:  $1,750.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-24A
Zoro #
G9013147
UPC #
760724216575
Country of Origin
United States

Dimensions

Height
6.5
Depth
9-1/4"
Length
9.25
Width
2-15/16" (Spout), 2-1/4" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Mounting Type
Deck
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Number of Holes
3
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
6.85
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.31
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.