Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2456-24A

  • Zoro # G9074643


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Mounting Type
Deck
Length
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2456-24A
Zoro #
G9074643
UPC #
760724220619
Country of Origin
United States

Dimensions

Length
9.25
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Height
6.94
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Mounting Type
Deck
Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Weight
6.9
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Tub Spout Reach
9.06
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.