Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2486-24A

  • Zoro # G9099913


product price:  $1,893.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Depth
9.34"
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2486-24A
Zoro #
G9099913
UPC #
760724371984
Country of Origin
United States

Dimensions

Depth
9.34"
Height
11.5
Length
9.34
Width
1.85" (Spout), 1.85" (Valve)
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Connection
3/4" NPT
Number of Holes
3
Handle Type
Lever
Flow Rate (GPM)
1.8
Mounting Type
Deck
Weight
3.7
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
7.94

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.