Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2496-24A

  • Zoro # G8955765


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Length
8.5
Flow Rate (GPM)
1.8
Height
7.13
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2496-24A
Zoro #
G8955765
UPC #
760724376941
Country of Origin
United States

Dimensions

Length
8.5
Height
7.13
Width
1-3/4" (Spout), 1.85" (Valve)
Depth
8.58"
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Deck
Handle Material
Brass
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Material
Solid Brass
ADA Compliant
No
Weight
4.25
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.