Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2556-24A

  • Zoro # G8932936


product price:  $1,901.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Depth
10-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2556-24A
Zoro #
G8932936
UPC #
760724398738
Country of Origin
United States

Dimensions

Depth
10-1/8"
Width
3-1/16" (Spout), 2-1/8" (Valve)
Length
11.64
Height
5.81
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
14
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.56
Faucet Material
Brass

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.