Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2566-24A

  • Zoro # G8949657


product price:  $1,988.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-24A
Zoro #
G8949657
UPC #
709180023617
Country of Origin
United States

Dimensions

Width
3-1/8" (Spout), 3-11/16" (Valve)
Length
10
Height
3.75
Depth
10"
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Number of Holes
3
Mounting Type
Deck
Number of Handles
2
Weight
11
Faucet Valve Type
WS Valve
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.