Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2576-24A

  • Zoro # G9014468


product price:  $1,900.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Handle Material
Brass
Length
11.15
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-24A
Zoro #
G9014468
UPC #
709180318782
Country of Origin
United States

Dimensions

Length
11.15
Height
7.39
Depth
11.15"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Flow Rate (GPM)
1.8
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Mounting Type
Deck
Weight
11.95
Faucet Valve Type
WS Valve
Tub Spout Reach
9.29
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.