Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2916-24A

  • Zoro # G8970325


product price:  $1,900.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Flow Rate (GPM)
1.8
Number of Handles
2
Width
2.93" (Spout), 2.27" (Valve)
Length
10.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-24A
Zoro #
G8970325
UPC #
709180203538
Country of Origin
United States

Dimensions

Width
2.93" (Spout), 2.27" (Valve)
Length
10.8
Depth
10.8"
Height
8
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
ADA Compliant
No
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Lever
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Material
Solid Brass
Mounting Type
Deck
Weight
5.95
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.12
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.