Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-856C-24A

  • Zoro # G9019255


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Length
11.69
Connection
3/4" NPT
Depth
9-7/16"
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-24A
Zoro #
G9019255
UPC #
760724266242
Country of Origin
United States

Dimensions

Length
11.69
Depth
9-7/16"
Height
7.81
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Type
Lever
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Number of Handles
2
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Number of Holes
3
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Handle Material
Brass
ADA Compliant
Yes
Material
Solid Brass
Weight
6.05
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
9.44
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.