Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-916-24A

  • Zoro # G8994378


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Height
5.6
Connection
1/2"-14 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-916-24A
Zoro #
G8994378
UPC #
709180296349
Country of Origin
United States

Dimensions

Height
5.6
Width
15
Depth
Spout: 11-1/2"
Length
11.5
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Connection
1/2"-14 NPT
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Type
Lever
Includes
Full Line of Matching Accessories
Number of Handles
2
Mounting Type
Deck
Weight
5.75
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
9.25
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.