Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-926-24A

  • Zoro # G8991867


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Mounting Type
Deck
Depth
Spout: 11-1/2", Valve: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-24A
Zoro #
G8991867
UPC #
709180013649
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2", Valve: 2-3/8"
Width
15
Length
11.5
Height
6.56
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
French Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Connection
1/2"-14 NPT
Includes
Full Line of Matching Accessories
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Type
Cross
Weight
5.75
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.25
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.