Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-936-24A

  • Zoro # G9100753


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Flow Rate (GPM)
1.8
Height
9.75
Material
Solid Brass
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-936-24A
Zoro #
G9100753
UPC #
760724274605
Country of Origin
United States

Dimensions

Height
9.75
Width
Spout: 2-13/16", Valve: 2-3/8"
Length
13.38
Depth
Spout: 13-7/16", Valve: 2-3/8"
Face Dia.
3/4"
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Type
Cross
Flow Rate (GPM)
1.8
Material
Solid Brass
Includes
Full Line of Matching Accessories
Handle Material
Brass
Mounting Type
Deck
Number of Holes
3
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Connection
3/4" NPT
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Weight
5.55
Tub Spout Reach
11.56
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.