Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-996-24A

  • Zoro # G8959667


product price:  $1,574.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Handle Material
Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Width
15
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-996-24A
Zoro #
G8959667
UPC #
709180266496
Country of Origin
United States

Dimensions

Width
15
Length
9.56
Height
12
Depth
Valve: 2-3/8"
Faucet Connection Size
0.75
Handle Length (in)
2.75
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
ADA Compliant
Yes
Number of Handles
2
Material
Solid Brass
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Number of Holes
3
Weight
5.65
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
7.88
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.