Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-996L-24A

  • Zoro # G9070258


product price:  $1,574.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Handle Material
Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Handles
2
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-24A
Zoro #
G9070258
UPC #
709180097113
Country of Origin
United States

Dimensions

Width
15
Height
12
Length
9.56
Depth
Valve: 2-3/8"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Material
Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Handles
2
Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
Yes
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Holes
3
Handle Type
Lever
Includes
Full Line of Matching Accessories
Weight
5.5
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88
Faucet Type
Roman Tub Faucet
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.