Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-1225/24A

  • Zoro # G9075212


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Number of Handles
2
Depth
Spout: 7-9/16", Valve: 2-7/8"
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1225/24A
Zoro #
G9075212
UPC #
760724612162
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-7/8"
Width
8
Height
2.81
Length
7.59
Face Dia.
Spout: 1-1/2"
Handle Length (in)
2.94
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Type
Cross
Number of Handles
2
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Full Line of Matching Accessories
Handle Material
Brass
ADA Compliant
No
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Connection
1/2" NPT
Weight
4.65
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.81

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.