Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-1505-24A

  • Zoro # G8971174


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Width
Spout: 2-3/8", Valve: 4-3/16"
Length
7
Includes
Lever Handles
Depth
Spout: 7", Valve: 2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1505-24A
Zoro #
G8971174
UPC #
760724267737
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 4-3/16"
Length
7
Depth
Spout: 7", Valve: 2-5/8"
Height
4.63
Face Dia.
Spout: 7/8"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.69

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Includes
Lever Handles
Number of Handles
2
Connection
1/2" NPT
Material
Solid Brass
Mounting Type
Wall
ADA Compliant
No
Number of Holes
3
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Weight
4.6
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.