Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2045-24A

  • Zoro # G9041838


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Length
7.25
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2045-24A
Zoro #
G9041838
UPC #
760724302865
Country of Origin
United States

Dimensions

Length
7.25
Width
7.88
Depth
Handle: 3", Spout: 7-1/4"
Height
2
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.63

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Number of Handles
2
Mounting Type
Wall
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Weight
6.2
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.75
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.