Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2405/24A

  • Zoro # G9094426


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Length
7.81
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2405/24A
Zoro #
G9094426
UPC #
760724310679
Country of Origin
United States

Dimensions

Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
8
Height
2.75
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Cross
Connection
1/2" NPT
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Handle Material
Brass
Weight
4.05
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.