Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2475-24A

  • Zoro # G9026334


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Length
8.31
Handle Material
Brass
Material
Brass
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2475-24A
Zoro #
G9026334
UPC #
760724223115
Country of Origin
United States

Dimensions

Length
8.31
Width
8
Depth
Spout: 8-5/16"
Height
3.19
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Number of Handles
2
Weight
4.75
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Material
Brass
Tub Spout Reach
7.69
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.