Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2565-24A

  • Zoro # G8949097


product price:  $1,123.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Height
2.13
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2565-24A
Zoro #
G8949097
UPC #
760724442905
Country of Origin
United States

Dimensions

Height
2.13
Length
9
Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.63

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Mounting Type
Wall
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Type
Lever
Handle Material
Brass
Connection
3/4" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
ADA Compliant
No
Weight
6.2
Faucet Connection
NPT
Drain included
No
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
8
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.