Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2575-24A

  • Zoro # G8991045


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Depth
Tub Faucet: 7.35", Lever: 3.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2575-24A
Zoro #
G8991045
UPC #
709180316788
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 7.35", Lever: 3.57"
Width
Lever: 2.30"
Length
8
Height
3.71
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Mounting Type
Wall
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
ADA Compliant
No
Weight
4.75
Drain included
No
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
7

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.