Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-3105-24A

  • Zoro # G9026623


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
9.13
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3105-24A
Zoro #
G9026623
UPC #
760724594468
Country of Origin
United States

Dimensions

Length
9.13
Width
8
Height
3
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Weight
3.15
Drain included
No
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.