Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-855-24A

  • Zoro # G9093787


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
8
ADA Compliant
Yes
Width
Spout: 2-7/8", Valve: 2-5/16"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-855-24A
Zoro #
G9093787
UPC #
760724265481
Country of Origin
United States

Dimensions

Length
8
Width
Spout: 2-7/8", Valve: 2-5/16"
Height
2.85
Depth
Spout: 6-11/16", Valve: 3-3/16"
Handle Length (in)
3.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
Yes
Connection
1/2" NPT
Material
Solid Brass
Number of Holes
3
Includes
Full Line of Matching Accessories
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Mounting Type
Wall
Handle Type
Lever
Number of Handles
2
Weight
3.85
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
6.06
Faucet Mount
Wall Mounted

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.