Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-995L-24A

  • Zoro # G9073408


product price:  $1,388.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Depth
Spout: 7", Valve: 3-1/8"
Mounting Type
Wall
Number of Holes
3
Height
4.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-995L-24A
Zoro #
G9073408
UPC #
709180314906
Country of Origin
United States

Dimensions

Depth
Spout: 7", Valve: 3-1/8"
Height
4.63
Width
7.88
Length
7
Face Dia.
7/8"
Faucet Center Size
8
Handle Length (in)
4
Faucet Connection Size
0.5

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Mounting Type
Wall
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Connection
1/2" NPT
Handle Material
Brass
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Lever Handles
Weight
4.3
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
6.56
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.