Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Gloss Black, Wall 3-855/54

Tub Faucet, Gloss Black, Wall (Discontinued)

  • Mfr # 3-855/54
  • Zoro # G9079245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855/54
Zoro #
G9079245
UPC #
760724265641
Country of Origin
United States

Dimensions

Height
2.85
Width
Spout: 2-7/8", Valve: 2-5/16"
Depth
Spout: 6-11/16", Valve: 3-3/16"
Length
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.5

Details

Includes
Full Line of Matching Accessories
Finish
Gloss Black
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Weight
3.85
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.06
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.