Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Gloss Black, Wall 3-985/54

Tub Faucet, Gloss Black, Wall (Discontinued)

  • Mfr # 3-985/54
  • Zoro # G9006034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-985/54
Zoro #
G9006034
UPC #
760724276708
Country of Origin
United States

Dimensions

Height
2.88
Width
8
Depth
Spout: 6-5/16"
Face Dia.
1-3/8"
Length
6.31
Faucet Connection Size
0.5
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Gloss Black
Includes
ADA Compliant Lever Handles and 6-1/4" (15.9cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
1.76
Faucet Mount
Wall Mounted
Drain included
No
Tub Spout Reach
5.63
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.