Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Deck

  • Mfr # 3-1026-52

  • Zoro # G9015877


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Handle Material
Brass
Connection
3/4" NPT
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarte Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1026-52
Zoro #
G9015877
UPC #
760724246060
Country of Origin
United States

Dimensions

Width
15
Height
7.63
Length
11.56
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Connection
3/4" NPT
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarte Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Holes
3
Material
Solid Brass
ADA Compliant
Yes
Mounting Type
Deck
Number of Handles
2
Handle Type
Lever
Weight
5.9
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9.44
Drain included
No
Faucet Valve Type
WS Valve

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.