Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-1036-52

  • Zoro # G9011887


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Height
9.75
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-52
Zoro #
G9011887
UPC #
760724251316
Country of Origin
United States

Dimensions

Height
9.75
Face Dia.
Spout: 3/4"
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Length
13.4
Width
15
Handle Length (in)
4
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Mounting Type
Deck
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Weight
6.7
Tub Spout Reach
11.56
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.